Shop All Automotive Heating & Air Conditioning Parts
Gates
Molded Heater Hose - Heater To Pipe-1, 18774
Mfr # 18774
Zoro # G5577675
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.42 lb
- Type Heater Hose
- Material EPDM
- Length 17-1/2 in
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 18774
- Zoro # G5577675
- UPC # 72053179200
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 17-1/2 in |
Centerline Length (in) | 17-1/2 in |
Hose Inside Diameter (in) | 0.62 |
End 1 Inside Diameter | 0.62 in |
End 2 Inside Diameter | 0.62 in |
Details
Weight | 0.42 lb |
Type | Heater Hose |
Material | EPDM |
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Temperature Range | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Daily Logbook, With Carbon, PK100 (8543)
- PERMATEX 2 oz Gasket Sealer with Perma Shield Fuel Resistant Tube (PEX85420)
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- MAG 1 DOT 3 Brake Fluid, 1 gal, Glycol Base (MAG1121)
- GATES Engine Coolant Water Outlet #Gates Co34930 (CO34930)
- GATES Molded Heater Hose - Reservoir To Radiator, 18031 (18031)
- GATES HVAC Heater Control Valve 2005-2015 Nissan Titan, EHV114 (EHV114)
- GATES Molded Heater Hose - Thermostat To Throttle Body, 18030 (18030)
- GATES Turbocharger Hose(Ring-Retained)-Pipe to Intercooler (Hot Side), 26203 (26203)
- GATES Engine Coolant Water Outlet, CO34823 (CO34823)
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- Gates Automotive Heating & Air Conditioning Parts