Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe-1, 18709
Mfr # 18709
Zoro # G5606332
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 23.2 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18709
- Zoro # G5606332
- UPC # 72053179712
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 23.2 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- SUNTEC Oil Burner Pump, 3450 rpm, 7gph, 100-200psi (PF207N2GU)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- GATES Molded Heater Hose - Pipe-2 To Pipe-3, 19026 (19026)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- GATES HVAC Heater Hose, 28490 (28490)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- Gates Ducting, Venting & Accessories