Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Engine, 19748
Mfr # 19748
Zoro # G7353480
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 19748
- Zoro # G7353480
- UPC # 72053516104
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.75 in |
Length | 22.5 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- GOODMAN B1368047S Blower Wheel 10" X 10" (B1368047S)
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- GATES HVAC Heater Hose, 18710 (18710)
- GATES STRAIGHT HOSE (26240)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- GATES Straight Hose Hvac Hose, 26242 (26242)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- Gates Ducting, Venting & Accessories