Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater Inlet, 19570
Mfr # 19570
Zoro # G7354485
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 47.7 in
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19570
- Zoro # G7354485
- UPC # 770075455646
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 47.7 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16X20X1 Filtrete Filter (FPA00-2PK-24)
- SUPCO Mini Split Bracket, 14.5" x 17.75" (MB100)
- MODINE 5H78126-1 Control Board Series (5H78126-1)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Rubber (0658-1000-0601)
- Gates Ducting, Venting & Accessories