Shop All Ducting Hoses
Gates
Molded Heater Hose - Engine To Heater Control Valve, 19551
Mfr # 19551
Zoro # G7359123
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM
- Length 14.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19551
- Zoro # G7359123
- UPC # 770075427421
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 14.7 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (01C20 101S1)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- LUMENITE Control, Standard, 2 Lvl, 110VAC (FLT-2011)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Straight Hose Hvac Hose, 26244 (26244)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- Gates Ducting, Venting & Accessories