Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Upper - Tee To Thermostat, 20137
Mfr # 20137
Zoro # G5276194
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Type Coolant Hose
- Length 15.7 in
- Temp. Rating -40 to 275°F
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20137
- Zoro # G5276194
- UPC # 72053050660
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 15.7 in |
Inside Dia. | 1-1/4 in |
Centerline Length (in) | 15.7 |
Details
Material | EPDM |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Harmonic Balancer Puller Set (54810)
- HI-LIFT JACK 42" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-424)
- BOSCH Wiper-Blade Element, 3397033375 (3397033375)
- TRAMEC SLOAN Air Brake Fitting, Brass, 3/8In Pipe (7733808)
- GATES Molded Coolant Hose - Lower, 22893 (22893)
- GATES Flexible Coolant Hose, 26533 (26533)
- GATES Straight Hose Coolant Hose, 24012 (24012)
- GATES Radiator Hose, 1 1/8 ID x 3 Ft, EPDM (24218)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 3/16"ID, FDA, 25 ft. (PFP-018)
- Gates Rubber Hoses & Lines