Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Upper, 22940
Mfr # 22940
Zoro # G5281295
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12-1/2 in
- Material EPDM
- Features Molded
- Temp. Rating -40 to 275°F
- Inside Dia. 1.44 in; 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22940
- Zoro # G5281295
- UPC # 72053582567
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 12-1/2 in |
Inside Dia. | 1.44 in; 1-3/4 in |
Centerline Length (in) | 12.5 |
Details
Material | EPDM |
Features | Molded |
Temp. Rating | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24036 (24036)
- A & I PRODUCTS Offset Drawbar 36" x3" x1.25" (A-3111194R1)
- PERKO Perko Spring Clamps - 1-1/2" Projection Pair (0502DP1STS)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- GATES Radiator Coolant Hose, 23095 (23095)
- GATES Oil Cooler Hose, 27065 (27065)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Coolant Hose, 28200 (28200)
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- OLD WORLD INDUSTRIES GAL 5050 AntifCoolant (FPRB53)
- Gates Rubber Hoses & Accessories