Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Upper, 22625
Mfr # 22625
Zoro # G5254092
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.4 in
- Material EPDM
- Inside Dia. 1.34 in; 1-1/2 in
- Features Molded
- Temp. Rating -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 22625
- Zoro # G5254092
- UPC # 72053545920
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 20.4 in |
Inside Dia. | 1.34 in; 1-1/2 in |
Centerline Length (in) | 20.4 |
Details
Material | EPDM |
Features | Molded |
Temp. Rating | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1307 (3L-1307)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- DAYCO Utility Belt Industrial Belt, Bp38 (BP38)
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- GATES Molded Coolant Hose, 20333 (20333)
- GATES Flexible Coolant Hose, 26526 (26526)
- GATES Coolant Hose, 28200 (28200)
- RACOR Ccv Adapter, 1-1/4" Hose Barb (CCV55114)
- Gates Rubber Hoses & Lines