Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Upper, 21948
Mfr # 21948
Zoro # G5263980
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4 in
- Type Coolant Hose
- Material EPDM
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Inside Dia. 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 21948
- Zoro # G5263980
- UPC # 72053132540
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 16.4 in |
Inside Dia. | 1.3 in |
Centerline Length (in) | 16.4 |
Details
Type | Coolant Hose |
Material | EPDM |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Temp. Rating | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint Strap Kit, UJ530-10 (UJ530-10)
- ILC Replacement for Ampex 060-468 replacement light bulb lamp, 10PK (060-468 AMPEX)
- HALTEC Light Extension, 5-1/8" (HE-373)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- GATES MULTI-USE HOSE (27418)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- GATES 90Deg Molded Heater Hose - Pipe-1 To Engine, 28466 (28466)
- GATES Coolant Hose, 28200 (28200)
- GATES Flexible Coolant Hose(Standard) - Upper, 25478 (25478)
- GATES Hose Kit Turbo Hose Kit, 26235 (26235)
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- Gates Rubber Hoses & Lines