Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Upper, 21379
Mfr # 21379
Zoro # G5513153
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Inside Dia. 2 in
- Temp. Rating -40 to 275°F
- Type Coolant Hose
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 21379
- Zoro # G5513153
- UPC # 72053057393
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 20 in |
Inside Dia. | 2 in |
Centerline Length (in) | 20 |
Details
Temp. Rating | -40 to 275°F |
Type | Coolant Hose |
Material | EPDM |
Features | Contains Spring |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- BALDWIN FILTERS Air Filter, 7-7/16in. L x 8-1/4in. dia. (CA5514)
- STECK MANUFACTURING Spr Extraction Tool (STC21970)
- T SERIES Brake Light Switch, SLS27T (SLS27T)
- GATES Molded Coolant Hose - Upper, 23948 (23948)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- GATES 4230T Coolant Hose (42300135)
- GATES Radiator Coolant Hose, 23645 (23645)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- Gates Rubber Hoses & Accessories