Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper, 20893
Mfr # 20893
Zoro # G5811679
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 27.5
- Hose Inside Diameter (in) 1.25
- Temperature Range -40 to 275°F
- Features Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded
- End 2 Inside Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20893
- Zoro # G5811679
- UPC # 72053053739
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 27.5 |
Hose Inside Diameter (in) | 1.25 |
End 2 Inside Diameter | 32 mm |
End 1 Inside Diameter | 32 mm |
Details
Temperature Range | -40 to 275°F |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Item | Coolant Hose |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- HI-LIFT JACK HI-LIFT FIX-IT KIT (FK-1)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar RAM1500 To 5500 2009-2018 (3026116)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- GATES Molded Coolant Hose - Upper, 22542 (22542)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- GATES Molded Coolant Hose - Lower, 22271 (22271)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- TYC PRODUCTS Tyc Radiator Assembly, 624 (624)
- Gates Automotive Radiators