Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Thermostat To Heater, 22554
Mfr # 22554
Zoro # G5284122
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM, Plastic
- Length 19.1 in
- Type Coolant Hose
- Features Modular Hose
- Inside Dia. 1 in; 3/4 in; 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 22554
- Zoro # G5284122
- UPC # 72053546125
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 19.1 in |
Inside Dia. | 1 in; 3/4 in; 0.63 in |
Centerline Length (in) | 19.1 |
Details
Material | EPDM, Plastic |
Type | Coolant Hose |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Number of Branches | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES RELAY, 12V-40 AMP (EA) (3300)
- STENS Air Filter Fits Oem - Stihl 026 Pro 1121 120 1612 (605-231)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 2.0 oz. (LT1020)
- ZEP Brake Cleaner, Aerosol Can, 22 oz. Sz (L93916)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- GATES Silicone Coolant Hose, Blue, 2-1/4 in. Dia (24836)
- GATES Straight Hose Coolant Hose, 24252 (24252)
- GATES Molded Coolant Hose - Upper, 22892 (22892)
- GATES Straight Hose Coolant Hose, 24024 (24024)
- GATES Molded Coolant Hose - Tee To Reservoir, 24207 (24207)
- FLEXFAB 5515 Series Coolant Hose Slv Sdr Blu 2.75X 36.00 (5515-275)
- Gates Rubber Hoses & Lines