Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Reservoir To Pipe, 23927
Mfr # 23927
Zoro # G5272974
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 21 in
- Material EPDM, Plastic, Steel
- Temp. Rating -40 to 275°F
- Features Modular Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23927
- Zoro # G5272974
- UPC # 770075538059
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 21 in |
Inside Dia. | 0.77 in |
Centerline Length (in) | 21 |
Details
Type | Coolant Hose |
Material | EPDM, Plastic, Steel |
Temp. Rating | -40 to 275°F |
Features | Modular Hose |
Modular Components | 2 Female Quick Connectors |
Number of Quick Connect Fittings | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- SKF Wheel Bearing - Rear, BR35 (BR35)
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- HALTEC Rubber Stabilizer, 22.5/2.00", Center (H-2225)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- GATES Radiator Hose, 2 ID x 3 Ft, EPDM (24232)
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- GATES Straight Hose Coolant Hose, 24024 (24024)
- GATES Molded Coolant Hose - Upper, 22994 (22994)
- GATES Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256 (24256)
- GATES Flexible Coolant Hose, 26533 (26533)
- Gates Rubber Hoses & Accessories