Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Reservoir To Auxiliary Water Pump, 24105
Mfr # 24105
Zoro # G5279843
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 23-1/2 in
- Material EPDM, Plastic, Steel
- Temp. Rating -40 to 275°F
- Features Modular Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24105
- Zoro # G5279843
- UPC # 770075564003
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 23-1/2 in |
Inside Dia. | 0.9 in |
Centerline Length (in) | 23.5 |
Details
Type | Coolant Hose |
Material | EPDM, Plastic, Steel |
Temp. Rating | -40 to 275°F |
Features | Modular Hose |
Modular Components | 2 Female Quick Connectors |
Number of Quick Connect Fittings | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, LH Door 62" x34" x4" (A-T205205)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064356)
- GATES Molded Coolant Hose - Lower, 20611 (20611)
- GATES Radiator Hose, 3 ID x 3 Ft, EPDM (24248)
- GATES 90Deg Molded Heater Hose - Heater To Water Pump, 28470 (28470)
- GATES Radiator Coolant Hose, 23097 (23097)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- CARLSON BRAKE HARDWARE Brake Hose Lock Disc Brake Pt, H1457-2 (H1457-2)
- Gates Rubber Hoses & Accessories