Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Reservoir (Lower), 22953
Mfr # 22953
Zoro # G5252832
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM, Plastic
- Length 19.3 in
- Type Coolant Hose
- Features Modular Hose
- Inside Dia. 0.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22953
- Zoro # G5252832
- UPC # 72053583045
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 19.3 in |
Inside Dia. | 0.99 in |
Centerline Length (in) | 19.3 |
Details
Material | EPDM, Plastic |
Type | Coolant Hose |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Number of Branches | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Race - Rear Inner, 3920 (3920)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Motion Sensor (5626338)
- SEACHOICE PWC Winch Strap With Loop End 2" x 12' (51261)
- EXEDY OE Clutch Kit for 1990-1993 Mazda Miata L4 (10036)
- GATES Straight Hose Coolant Hose, 24818 (24818)
- GATES Flexible Coolant Hose, 26535 (26535)
- GATES Radiator Coolant Hose, 24844 (24844)
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26506 (26506)
- Gates Rubber Hoses & Accessories