Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower - Reservoir To Radiator, 24538
Mfr # 24538
Zoro # G5266735
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 35.23 in
- Material EPDM, Plastic
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24538
- Zoro # G5266735
- UPC # 770075684107
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 35.23 in |
Inside Dia. | 1 in |
Centerline Length (in) | 35.23 |
Details
Type | Coolant Hose |
Material | EPDM, Plastic |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Temp. Rating | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091060)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- MEGUIARS WAX 2 Ounce Aerosol Can, Fiji Sunset Scent, Single (G201502)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- GATES Molded Coolant Hose - Upper, 23955 (23955)
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- GATES Radiator Coolant Hose, 24088 (24088)
- GATES 90Deg Molded Heater Hose - Heater To Thermostat, 28472 (28472)
- GATES Coolant Hose, 22274 (22274)
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- Gates Rubber Hoses & Lines