Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower - Radiator To Thermostat, 23570
Mfr # 23570
Zoro # G5787109
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 17.9
- Inside Diameter 3 (in) 0.82
- Features Modular Hose
- Number of Branches 1
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23570
- Zoro # G5787109
- UPC # 770075420668
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 17.9 |
Inside Diameter 3 (in) | 0.82 |
Inside Diameter 2 (in) | 1.25 |
Hose Inside Diameter (in) | 1.25 |
End 1 Inside Diameter | 32 mm |
End 2 Inside Diameter | 32 mm |
Details
Features | Modular Hose |
Number of Branches | 1 |
Temperature Range | -40 to 275°F |
Modular Components | Branch |
Item | Coolant Hose |
Material | EPDM, Plastic |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk U Type Speed Nuts 1/4"-20 Screw PR .064"-.125" PK100 (9848PK)
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- GROTE Clearance Marker Light, LED, Red (49362)
- GATES Molded Coolant Hose - Upper, 22542 (22542)
- GATES Molded Coolant Hose - Lower, 20842 (20842)
- GATES Molded Coolant Hose - Upper - Radiator To Thermostat Housing, 23177 (23177)
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- GATES Molded Coolant Hose - Lower, 22271 (22271)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- MOTORMITE Radiator Drain Cocks, 61108 (61108)
- Gates Automotive Radiators