Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower - Radiator To Pipe, 22416
Mfr # 22416
Zoro # G5649601
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 19.8
- Hose Inside Diameter (in) 1.33
- Temperature Range -40 to 275°F
- End 1 Inside Diameter 34 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22416
- Zoro # G5649601
- UPC # 72053436051
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 19.8 |
Hose Inside Diameter (in) | 1.33 |
End 1 Inside Diameter | 34 mm |
End 2 Inside Diameter | 34 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Item | Coolant Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER TIE DOWN STRAP 12' 4PK (05510)
- HALTEC Tire Gauge Grip (TGG-1)
- DELPHI Mechanical Fuel Pump, Mf0092 (MF0092)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- GATES Molded Coolant Hose - Upper - Filler Neck To Engine, 23350 (23350)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 23320 (23320)
- GATES Molded Coolant Hose - Lower - Engine To Pipe, 20896 (20896)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- SPEC-D TUNING 94-02 Dodge Ram 2500 5.9 L6 Diesel Radiator (RAD3-RAMDSEL94)
- Gates Automotive Radiators