Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower - Pipe To Radiator, 20887
Mfr # 20887
Zoro # G5813234
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 1.5
- Centerline Length (in) 6.5
- Temperature Range -40 to 275°F
- Inside Diameter 2 (in) 1.75
- End 2 Inside Diameter 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20887
- Zoro # G5813234
- UPC # 72053053678
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 1.5 |
Centerline Length (in) | 6.5 |
Inside Diameter 2 (in) | 1.75 |
End 2 Inside Diameter | 44 mm |
End 1 Inside Diameter | 38 mm |
Details
Temperature Range | -40 to 275°F |
Item | Molded Coolant Hose |
Material | EPDM |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Channel Mount, 45902 (45902)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- STENS Oem Replacement Belt 265-657 For Dixie Chopper 2006B130R (265-657)
- GATES Molded Coolant Hose - Lower, 20842 (20842)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 23320 (23320)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- GATES Molded Coolant Hose - Lower, 23260 (23260)
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- GATES Molded Coolant Hose - Upper, 20763 (20763)
- URO PARTS Lower 240D From 110871 Radiator Hose, 1235011882 (1235011882)
- Gates Automotive Radiators