Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 23813
Mfr # 23813
Zoro # G5270043
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13-1/2 in
- Material EPDM, Plastic, Steel
- Type Coolant Hose
- Features Modular Hose
- Temp. Rating -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 23813
- Zoro # G5270043
- UPC # 770075519515
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 13-1/2 in |
Inside Dia. | 1-1/2 in |
Centerline Length (in) | 13.5 |
Details
Material | EPDM, Plastic, Steel |
Type | Coolant Hose |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Modular Components | 2 Female Quick Connectors, Sensor Port |
Number of Quick Connect Fittings | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- DUTTON-LAINSON Dutton-Lainson 13885 Class II Coupler - Model 980, 2" x 3" (13885)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498-10)
- GATES Molded Coolant Hose - Upper - Tee To Thermostat, 20137 (20137)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Coolant Hose, 21850 (21850)
- GATES Straight Coolant HoseStandard (24028)
- GATES Radiator Coolant Hose, 23957 (23957)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- Gates Rubber Hoses & Accessories