Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower, 22298
Mfr # 22298
Zoro # G5526925
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Centerline Length (in) 14.76
- Inside Diameter 3 (in) 0.97
- Inside Diameter 2 (in) 1.72
- Features Modular Hose
- Hose Inside Diameter (in) 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22298
- Zoro # G5526925
- UPC # 72053283174
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 14.76 |
Inside Diameter 3 (in) | 0.97 |
Inside Diameter 2 (in) | 1.72 |
Hose Inside Diameter (in) | 1.72 |
End 2 Inside Diameter | 44 mm |
End 1 Inside Diameter | 44 mm |
Details
Features | Modular Hose |
Number of Branches | 1 |
Temperature Range | -40 to 275°F |
Modular Components | Branch |
Material | EPDM, Plastic |
Item | Coolant Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Engine Oil, 10W-30, Bio-Synthetic, 1 Gal. (85173)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47385)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- KATS Diesel Engine Heater, for Komatsu S6D170 (30114)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 23320 (23320)
- GATES Molded Coolant Hose - Lower - Engine To Pipe, 20896 (20896)
- GATES Molded Coolant Hose - Lower, 23260 (23260)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- Gates Automotive Radiators