Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower, 22271
Mfr # 22271
Zoro # G5687243
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 1.18
- Centerline Length (in) 20.1
- Temperature Range -40 to 275°F
- End 1 Inside Diameter 30 mm
- Features Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22271
- Zoro # G5687243
- UPC # 72053237283
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 1.18 |
Centerline Length (in) | 20.1 |
End 1 Inside Diameter | 30 mm |
End 2 Inside Diameter | 30 mm |
Details
Temperature Range | -40 to 275°F |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Material | EPDM |
Item | Coolant Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT TRIM TABS Actuator Assembly, Standard (13 3/4") (6BT-50084-35-00)
- TRIMAX Trimax SXT3 Stainless Steel Key Receiver Lock - 5/8" x 2-3/4" Span (SXT3)
- LUVERNE 14-15 SILVERADO/SIERRA 1500 DOUBLE CAB GRIP STEP MOUNTING BRACKETS ONL (401443)
- A & I PRODUCTS Flasher Unit, LED 2.5" x1.5" x2" (A-LED90)
- GATES Molded Coolant Hose - Upper, 22542 (22542)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- GATES Molded Coolant Hose - Lower - Pipe To Radiator, 20887 (20887)
- GATES Molded Coolant Hose - Lower, 22505 (22505)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- GATES Molded Coolant Hose - Upper, 20893 (20893)
- DENSO Radiator 2007-2009 Hyundai Santa Fe 2.7L 3.3L, 221-3705 (221-3705)
- Gates Automotive Radiators