Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 21997
Mfr # 21997
Zoro # G5279563
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Type Coolant Hose
- Length 15.9 in
- Temp. Rating -40 to 275°F
- Inside Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 21997
- Zoro # G5279563
- UPC # 72053248302
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 15.9 in |
Inside Dia. | 1-1/2 in |
Centerline Length (in) | 15.9 |
Details
Material | EPDM |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Foot Control Switch (770-07024)
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- AFTERMARKET Universal 2 Spool Joystick HV6901 (VFH1424)
- VALTERRA HAND PUMP KIT, PLASTIC, CARDED (P23507VP)
- GATES Molded Coolant Hose - Lower, 24063 (24063)
- GATES Molded Heater Hose - Heater Outlet, 19038 (19038)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- GATES Straight Hose Coolant Hose, 24040 (24040)
- GATES Flexible Coolant Hose(Standard) - Upper, 25480 (25480)
- GATES Molded Coolant Hose - Lower, 20637 (20637)
- Gates Rubber Hoses & Lines