Shop All Automotive Radiators
Gates
Molded Coolant Hose - Lower, 20731
Mfr # 20731
Zoro # G5688223
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 2.25
- Temperature Range -40 to 275°F
- Centerline Length (in) 25.6
- Features Contains Spring
- End 2 Inside Diameter 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20731
- Zoro # G5688223
- UPC # 72053052664
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 2.25 |
Centerline Length (in) | 25.6 |
End 2 Inside Diameter | 57 mm |
End 1 Inside Diameter | 57 mm |
Details
Temperature Range | -40 to 275°F |
Features | Contains Spring |
Material | EPDM |
Item | Coolant Hose |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Angled Brush Assembly, with 4 ft. Hose (1750070)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- DEXTER AXLE SPINDLE NUT & WASHERS, E-Z LUBE, K71-335-00 (K71-335-00)
- GROTE Mini Fuse, 15A, PK5 (82-ANM-15A)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- GATES Molded Coolant Hose - Lower, 23260 (23260)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- GATES Molded Coolant Hose - Upper, 20763 (20763)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- Gates Automotive Radiators