Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 20637
Mfr # 20637
Zoro # G5649811
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1-3/4 in
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Type Coolant Hose
- Temp. Rating -40 to 275°F
- Length 17.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20637
- Zoro # G5649811
- UPC # 72053052251
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-3/4 in |
Length | 17.4 in |
Centerline Length (in) | 17.4 |
Details
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Fender Push Ret 8mm Hole Size 10mm Stem L PK25 (12456PK)
- PERMATEX Sealer Muflr/Tl Pipe 3Oz (80335)
- BANDO Auto Serpentine Belt, 10Pk1800 (10PK1800)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- GATES Flexible Coolant Hose(Standard) - Upper, 25808 (25808)
- GATES Flexible Coolant Hose(Standard) - Lower, 25527 (25527)
- GATES Straight Hose Coolant Hose, 24818 (24818)
- GATES Coolant Hose, 24439 (24439)
- GATES Radiator Hose, 1 5/8 ID x 3 Ft, EPDM (24226)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- Gates Rubber Hoses & Accessories