Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Lower, 20431
Mfr # 20431
Zoro # G5254485
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Length 16.4 in
- Temp. Rating -40 to 275°F
- Inside Dia. 2 in; 2-1/4 in
- Features Contains Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20431
- Zoro # G5254485
- UPC # 72053051179
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 16.4 in |
Inside Dia. | 2 in; 2-1/4 in |
Centerline Length (in) | 16.4 |
Details
Material | EPDM |
Temp. Rating | -40 to 275°F |
Features | Contains Spring |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Incandescent, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15741R3)
- TITAN Aluminum Gravity Feed Paint Cup, 1000Ml (TIT19906)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- KEN-TOOL Close Quarters Bar, 18" (7032)
- GATES Coolant Hose, 23098 (23098)
- GATES Radiator Coolant Hose, 23097 (23097)
- GATES 90Deg Molded Heater Hose - Pipe-1 To Engine, 28466 (28466)
- GATES Molded Coolant Hose - Lower, 24063 (24063)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26522 (26522)
- GATES Molded Coolant Hose - Upper, 22892 (22892)
- FOUR SEASONS Refrig Hose Bulk Hose, 55006 (55006)
- Gates Rubber Hoses & Accessories