Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Heater To Intake Manifold, 22737
Mfr # 22737
Zoro # G5277061
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Material EPDM, Plastic
- Length 30.992 in
- Inside Dia. 0.615 in; 1/4 in
- Features Modular Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 22737
- Zoro # G5277061
- UPC # 72053694802
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 30.992 in |
Inside Dia. | 0.615 in; 1/4 in |
Centerline Length (in) | 30.992 |
Details
Type | Coolant Hose |
Material | EPDM, Plastic |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Number of Branches | 1 |
Modular Components | Branch |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (28699)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- MOOG Steering Tie Rod End - Left Inner, DS1434 (DS1434)
- HALTEC Light Extension, 3-15/16" (HE-372)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES Straight Hose Coolant Hose, 24252 (24252)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- GATES 3/8 X 3' Oil Cooler Hose, 27057 (27057)
- GATES Flexible Coolant Hose(Standard) - Upper, 25478 (25478)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- Gates Rubber Hoses & Lines