Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose - Heater Inlet, 23931
Mfr # 23931
Zoro # G5285242
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Female Quick Connector
- Type Coolant Hose
- Length 10-3/4 in
- Material EPDM, Plastic, Steel
- Inside Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 23931
- Zoro # G5285242
- UPC # 770075534945
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 10-3/4 in |
Inside Dia. | 0.63 in |
Centerline Length (in) | 10.75 |
Details
Fitting Type | Female Quick Connector |
Type | Coolant Hose |
Material | EPDM, Plastic, Steel |
Temp. Rating | -40 to 275°F |
Features | Modular Hose |
Number of Branches | 2 |
Number of Quick Connect Fittings | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mobilesup Qt 10W30 Oil (MOS313P6)
- SPEC-D TUNING 99-06 Chevrolet Silverado Fender Flare (FDF-SIV99BK-RS)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- GATES Molded Coolant Hose, 22210 (22210)
- GATES Molded Coolant Hose - Lower, 22758 (22758)
- GATES Radiator Coolant Hose, 21135 (21135)
- GATES Flexible Coolant Hose, 26538 (26538)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- FLEXFAB 5515 Series Coolant Hose Slv Sdr Blu 2.00X 36.00 (5515-200)
- Gates Rubber Hoses & Lines