Shop All Rubber Hoses & Lines
Gates
Molded Coolant Hose, 20333
Mfr # 20333
Zoro # G5255264
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Length 6.9 in
- Inside Dia. 0.8 in
- Temp. Rating -40 to 275°F
- Features Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20333
- Zoro # G5255264
- UPC # 72053050882
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 6.9 in |
Inside Dia. | 0.8 in |
Centerline Length (in) | 6.9 |
Details
Material | EPDM |
Temp. Rating | -40 to 275°F |
Features | Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Spl-Grip Cement Ndl, Stl (15-232)
- WIX FILTERS Engine Oil Filter, 51360 (51360)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LED HIGH BEAM HEATED HEADLIGHT W/C (551781)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES Molded Coolant Hose, 20693 (20693)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- GATES 3/8 X 3' Oil Cooler Hose, 27057 (27057)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- GATES Molded Heater Hose - Pipe-1 To Valve, 19632 (19632)
- GATES Molded Coolant Hose - Reservoir To Pipe, 23927 (23927)
- Gates Rubber Hoses & Accessories