Shop All Industrial Hoses
Gates
Mine Master Air Drill 500
Mfr # 36180051
Zoro # G407197522
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Color Gray
- Temp. Range -30 to 212°F
- Max. Vacuum 15 In. Hg
- Hose Outside Dia. 2.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 36180051
- Zoro # G407197522
- UPC # 72053213737
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2.77 in |
Bend Radius | 14 in |
Details
Hose Color | Gray |
Temp. Range | -30 to 212°F |
Max. Vacuum | 15 In. Hg |
Description
RECOMMENDED FOR Extra heavyduty, highpressure use on industrial, construction and pneumatic mining applications requiring wirebraided hose with an oilresistant tube and abrasionresistant coverOilresistant tube and abrasionresistant coverARPM Class B Medium oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width (3HEU5)
- SPEEDAIRE Guide Roller Set (42PC57)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Marine Master Plus Wet Exhaust (46841680)
- GATES Plant Master XTreme 300 LockOn (32011104)
- GATES Plant Master 250 (32041498)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master Plus (32000007)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- Gates Industrial Hoses