Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-8FFORX90M
Zoro # G606431120
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-8FFORX90M
- Zoro # G606431120
- UPC # 72053323719
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- GATES Hydraulic Adapter-Metric Conversion, G63350-1208 (G63350-1208)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- GATES MegaCrimp Couplings (12G-12FFORX45S)
- GATES MegaCrimp Couplings (20G-20FL90S)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0608 (G60490-0608)
- GATES Hydraulic Coupling-Megacrimp, G25910-0606 (G25910-0606)
- EATON AEROQUIP Hydraulic Hose, 90 deg. Elbow Fitting (FJ3244-0404S)
- Gates Hydraulic Hose Fittings