Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-8FFORX45S
Zoro # G006431126
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-8FFORX45S
- Zoro # G006431126
- UPC # 72053406085
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- GATES Hi-Power II Belts, A64 (A64)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- GATES Hydraulic Coupling-Megacrimp, G25100-0604 (G25100-0604)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1620 (G60490-1620)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0006 (G60401-0006)
- GATES MegaCrimp Couplings (4G-6MJ)
- GATES MegaCrimp Couplings (16G-20FJX90S)
- GATES MegaCrimp Couplings (20G-20MP)
- Gates Hydraulic Hoses & Fittings