Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-6MPX
Zoro # G906430960
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Pipe - NPTF
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-6MPX
- Zoro # G906430960
- UPC # 72053322774
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Pipe - NPTF |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-25-11)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- GATES Hydraulic Coupling-Megacrimp, G25175-1212 (G25175-1212)
- GATES GlobalSpiral Couplings (6GS-8MJ)
- GATES Hydraulic Adapter-Sae To Sae, G60422-0404 (G60422-0404)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- GATES MegaCrimp Couplings (12G-12FFORX45S)
- GATES Nylon Protective Sleeve Coupl/Adapter, G81800-0014 (G81800-0014)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2049 (90306-065540-0)
- Gates Hydraulic Hose Fittings