Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-6MP
Zoro # G106431057
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Pipe - NPTF
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-6MP
- Zoro # G106431057
- UPC # 72053322651
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Pipe - NPTF |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F Series Center Punch Preformed Band Clamp, 2-3/4 ID x 0.022 in Thick, 300 SS, Domestic (FS11)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017744)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8F)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1008 (G60301-1008)
- GATES MegaCrimp Couplings (8G-10FJX)
- GATES GlobalSpiral Couplings (16GS-16FFORX90S)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0808 (G60110-0808)
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- Gates Hydraulic Hoses & Fittings