Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-10FJX90L
Zoro # G206430950
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-10FJX90L
- Zoro # G206430950
- UPC # 72053407761
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- SMC 6mm Bore Dual Rod Cylinder 20mm Stroke (CXSM6-20)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- CLIMAX METAL PRODUCTS ESC-062-S End Stop Collar (ESC-062-S)
- GATES Hydraulic Adapter-Sae To Sae, G60275-0808 (G60275-0808)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0014 (G60401-0014)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1008 (G60301-1008)
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- GATES MegaCrimp Couplings (12G-12FFORX45S)
- GATES MegaCrimp Couplings (6G-8FJX)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- Gates Hydraulic Hose Fittings