Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 8G-10FJX
Zoro # G706430696
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8G-10FJX
- Zoro # G706430696
- UPC # 72053323092
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 1/4 in. NPT, 45 cfm (V40-02-B000B)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- SHARPE MANUFACTURING AIR FILTER W/OVERNIGHT AUTO DRAIN (SH22601)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0016 (G60401-0016)
- GATES Hydraulic Adapter-Sae To Sae, G60102-0008 (G60102-0008)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1208 (G60312-1208)
- GATES GlobalSpiral Couplings (8GS-12MP)
- GATES Hydraulic Coupling-Megacrimp, G25832-0404 (G25832-0404)
- GATES MegaCrimp Couplings (20G-24FL)
- Gates Hydraulic Hoses & Fittings