Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FP
Zoro # G606430826
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Pipe - NPSF
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6G-6FP
- Zoro # G606430826
- UPC # 72053322859
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Pipe - NPSF |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- AFTERMARKET B70 or 5L730 V-Belt 5/8 x 73in B Section (MOB40-0176)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- GATES Fitting, Crimp-On, 1/2in Hose (8G-8FJX)
- GATES MegaCrimp Couplings (4G-4FFORX90S)
- GATES MegaCrimp Couplings (12G-12MP XBULK)
- GATES Hydraulic Coupling-Megacrimp, G25170-0404 (G25170-0404)
- GATES GlobalSpiral Couplings (12GS-12MP)
- GATES Hydraulic Adapter-Sae To Sae, G60289-0608 (G60289-0608)
- WEATHERHEAD Pipe Bushing 1/4Inx3/8In, 3220X6X4 (3220X6X4)
- Gates Hydraulic Hose Fittings