Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FKX
Zoro # G706430702
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Komatsu
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6G-6FKX
- Zoro # G706430702
- UPC # 72053173116
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Komatsu |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- AERVOE Aervoe VersAStriper Line Striper, 20 oz Aerosol Spray Can Capacity (800)
- KRYTOX 8 oz Tube White (GPL-227)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- GATES Fitting, Crimp-On, 3/8in Hose, 1/4 NPTF (6G-4MP)
- GATES MegaCrimp Couplings (16G-16MPX)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- GATES MegaCrimp Couplings (4G-4MJ)
- GATES MegaCrimp Couplings (16G-20FJX)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- Gates Hydraulic Hoses & Fittings