Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FJX90S
Zoro # G306431130
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6G-6FJX90S
- Zoro # G306431130
- UPC # 72053323221
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO P/A Cog Combo, 5Vxm900, 3-5Vx900 (3-5VX900)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- AMPCO SAFETY TOOLS Flange Spreader, NonSpark, 2-1/4 in Spread (9400)
- GATES C5E Hydraulic Coupling (G35170-0606)
- GATES MegaCrimp Couplings (12G-12FL)
- GATES Hydraulic Adapter-Sae To Sae, G60499-0808 (G60499-0808)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- GATES Air Brake To Male Pipe With Nut And Slee, G33100-0606 (G33100-0606)
- GATES Hydraulic Adapter-Sae To Sae, G60705-0606 (G60705-0606)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- Gates Hydraulic Hose Fittings