Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FJX90L
Zoro # G006430860
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6G-6FJX90L
- Zoro # G006430860
- UPC # 72053323245
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ54)
- GATES Fitting, Crimp-On, 3/8in Hose, 1/4 NPTF (6G-4MP)
- GATES MegaCrimp Couplings (6G-6FJISX)
- GATES MegaCrimp Couplings (16G-12FJX)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- GATES C5E Hydraulic Coupling (G35170-0606)
- GATES MegaCrimp Couplings (6G-4MP)
- GATES MegaCrimp Couplings (4G-4MPX)
- Gates Hydraulic Hoses & Fittings