Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 6G-6FFORX90L
Zoro # G206430769
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6G-6FFORX90L
- Zoro # G206430769
- UPC # 72053408591
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 672mm PL, T84 (672-8M-30)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (BVHC24-24F)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- GATES GlobalSpiral Couplings (16GS-12FJX)
- GATES GlobalSpiral Couplings (8GS-8FJX45S)
- GATES MegaCrimp Couplings (20G-20FL90S)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0606 (G60140-0606)
- GATES GlobalSpiral Couplings (16GS-16FBSPORX)
- GATES MegaCrimp Couplings (6G-6FFORX)
- MIDLAND METAL 34 X 34 45 MIP ELB (55011212)
- Gates Hydraulic Hose Fittings