Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 4G-4FJX90L
Zoro # G406430842
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4G-4FJX90L
- Zoro # G406430842
- UPC # 72053115277
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- FLEXZILLA Air Compressors Air Filter for 5-10 HP (FILTER057)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- GATES MegaCrimp Couplings (8G-8FP)
- GATES MegaCrimp Couplings (20G-24FL)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0808 (G60110-0808)
- GATES MegaCrimp Couplings (8G-6MPX)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0008 (G60402-0008)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 11/16-16 ORS (1AA6FRA4)
- Gates Hydraulic Hoses & Fittings