Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 4G-4FFORX90S
Zoro # G906430946
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4G-4FFORX90S
- Zoro # G906430946
- UPC # 72053323665
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 2RS (SS6202 2RS FM222)
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- KRYLON Sprayon Dry Moly Lube, Size: 16 oz, Net Wt: 11 oz (SC0200000)
- GATES MegaCrimp Couplings (4G-4FPX)
- GATES MegaCrimp Couplings (8G-10FJX90L)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- GATES MegaCrimp Couplings (4G-4FFORX)
- GATES MegaCrimp Couplings (4G-4FJX XBULK)
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- WEATHERHEAD Pipe Bushing 1/2In X 3/8In, 3220X8X6 (3220X8X6)
- Gates Hydraulic Hoses & Fittings