Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 4G-4FBSPORX
Zoro # G006431119
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type British Standard Pipe Parallel
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4G-4FBSPORX
- Zoro # G006431119
- UPC # 72053401202
- Country of Origin Belgium
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | British Standard Pipe Parallel |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- BESTORQ BX69 Cogged Belt, 72 in Outside Length, 21/32 in Top Width, 1 Ribs (BX69)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- GATES MegaCrimp Couplings (6G-8FJX90M)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- GATES MegaCrimp Couplings (12G-12MB)
- GATES Hose Fit Hydr 4G-4Fjx 1/4In (G251700404)
- GATES MegaCrimp Couplings (16G-16MJ)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- Gates Hydraulic Hoses & Fittings