Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 16G-16FJX45S
Zoro # G106430814
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type JIC 37Degree Flare
- Fitting Material Steel
- Thread Angle 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 16G-16FJX45S
- Zoro # G106430814
- UPC # 72053406283
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | JIC 37Degree Flare |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- GATES MegaCrimp Couplings (12G-12FFORX90S)
- GATES MegaCrimp Couplings (8G-8FPX)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0404 (G60520-0404)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0808 (G60520-0808)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- Gates Hydraulic Hose Fittings