Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 16G-16FBSPORX
Zoro # G806430749
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type British Standard Pipe Parallel
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 16G-16FBSPORX
- Zoro # G806430749
- UPC # 72053401271
- Country of Origin Belgium
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | British Standard Pipe Parallel |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGD4)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- WEATHERHEAD Air/Hydraulic Pump, ET1000PK-002,158824 (ET1000PK-002)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- GATES Hydraulic Coupling-Megacrimp, G25100-0606 (G25100-0606)
- GATES Hydraulic Coupling-Megacrimp, G25170-0808 (G25170-0808)
- GATES MegaCrimp Couplings (6G-6MPX)
- GATES Hydraulic Coupling-Megacrimp, G25170-1012 (G25170-1012)
- GATES Power Crimp Couplings (24-24FJX XBULK)
- GATES MegaCrimp Couplings (16G-16FL)
- GATES MegaCrimp Couplings (4G-4FFORX)
- Gates Hydraulic Hose Fittings