Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-16FL
Zoro # G906430908
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type Flange - Code 61 O-Ring
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12G-16FL
- Zoro # G906430908
- UPC # 72053172225
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | Flange - Code 61 O-Ring |
Fitting Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- MARTIN SPROCKET & GEAR (1215) Spk Roller Double Tb, D60BTB14H (D60BTB14H)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (62P104551)
- NACHI 600 Miniature Series Ball Brg (608)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0406 (G60144-0406)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- GATES Hydraulic Coupling-Megacrimp, G25170-0806 (G25170-0806)
- GATES MegaCrimp Couplings (20G-20FJX90M)
- GATES MegaCrimp Couplings (20G-20MP)
- GATES Hydraulic Adapter-Sae To Sae, G60350-0606 (G60350-0606)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- Gates Hydraulic Hose Fittings