Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-16FFORX45S
Zoro # G506430940
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12G-16FFORX45S
- Zoro # G506430940
- UPC # 72053284720
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- ILB GOLD Replacement For Lincoln, 14.4V For Powerluber Grease Guns Battery (14.4V FOR POWERLUBER GREASE GUNS BATTERY)
- DAYTON 3L620 V-Belt, 62" Outside Length, 3/8" Top Width, 1 Ribs (13V785)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- GATES Hydraulic Adapter-Sae To Sae, G60289-0608 (G60289-0608)
- GATES Hydraulic Coupling-Megacrimp, G25179-0808 (G25179-0808)
- GATES GlobalSpiral Couplings (20GS-20FJX90M)
- GATES MegaCrimp Couplings (6G-6FKX)
- GATES MegaCrimp Couplings (16G-16FFORX90S)
- GATES MegaCrimp Couplings (12G-12MJ)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- Gates Hydraulic Hose Fittings