Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-12FJX90L XBULK
Zoro # G207197784
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.82 in
- Hose Inside Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 12G-12FJX90L XBULK
- Zoro # G207197784
- UPC # 770075430025
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.82 in |
Hose Inside Dia. (In.) | 0.75 in |
Description
JIC 37 degrees Flare, Bent Tube, Steel, TuffCoat
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x5/8"W, Steel (67221)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0006 (G60401-0006)
- GATES HYDRAULIC HOSE CABINET (78188)
- GATES Hydraulic Coupling-Megacrimp, G25175-0404 (G25175-0404)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0606 (G60140-0606)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- WEATHERHEAD Hydraulic Adapter Elbow JIC x Flange, 84 (FF5162-1212S)
- Gates Hydraulic Hose Fittings