Shop All Hydraulic Hose Fittings
Gates
MegaCrimp Couplings
Mfr # 12G-12FFORX90S
Zoro # G806430916
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
- Fitting Connection Type O-Ring Face Seal
- Fitting Material Steel
- Thread Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12G-12FFORX90S
- Zoro # G806430916
- UPC # 72053173529
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose |
Fitting Connection Type | O-Ring Face Seal |
Fitting Material | Steel |
Thread Angle | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- ABAC 2 HP 115 Volt Single Phase Single Stage Portable 24 Gallon Vertical Air Compressor (AB-224VP)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- GATES Field Attachable Type T Couplings (8C1T-8RMP)
- GATES MegaCrimp Couplings (6G-8FFORX)
- GATES G36500-0506, Male SAE Inverted Flare Swivel (LOC & LOL Hose) (G36500-0506)
- GATES Hydraulic Adapter-Sae To Sae, G60308-0404 (G60308-0404)
- GATES Hydraulic Coupling-Polarseal (Aca), G45958-1010S (G45958-1010S)
- GATES G25720-1225, Female DIN 24 Cone Swivel - Heavy Series with O-Ring (MegaCrimp) (G25720-1225)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- Gates Hydraulic Hose Fittings